text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASTM A193/A194 Steel Plain Gr.B7 - Gr.2H 1.7/8X735 (29)

  1. ART NR PIMI0476735

Price per 
-


Package: 1
Class Gr.B7 - Gr.2H
Diameter (inch) 1.7/8
Length (L) (mm) 735
Length (L) (Inch - ft) 29 Inch
ASTM A193/A194
BS -
ASME -
  1. Select other sizes

Specifications