text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 2.3/4X660 (26)

  1. ART NR 22326.698.660
  2. EAN 8715494334532
  3. UBB 500578329467
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 2.3/4
Length (L) (mm) 660
Length (L) (Inch - ft) 26 Inch
Class Gr.L7 - Gr.7
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 4.1/4
M 68.7
Threads per inch 8