text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 2.1/2X780 (30.3/4)

  1. ART NR 22326.635.781
  2. EAN 8715494334426
  3. UBB 500578328394
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 2.1/2
Length (L) (mm) 780
Length (L) (Inch - ft) 30.3/4
Class Gr.L7 - Gr.7
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 3.7/8
M 62.3
Threads per inch 8