text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 1.3/8X420 (16.1/2)

  1. ART NR 22326.349.419
  2. EAN 8715494334136
  3. UBB 500578292236
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8
Length (L) (mm) 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420
Length (L) (Inch - ft) 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2
Class Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7 , Gr.L7 - Gr.7
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications