text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 2 Inch X405 (16)

  1. ART NR 22092.508.406
  2. EAN 8715494317887
  3. UBB 500578122037
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 2 Inch
Length (L) (mm) 405
Length (L) (Inch - ft) 16 Inch
Class Gr.B7 - Gr.2H
ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 3.1/8
M 50
Threads per inch 8