text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.5/8X545 (21.1/2)

  1. ART NR 22092.412.546
  2. EAN 8715494306553
  3. UBB 500578108192
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.5/8
Length (L) (mm) 545
Length (L) (Inch - ft) 21.1/2
Class Gr.B7 - Gr.2H
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications

B 2.9/16
M 40.5
Threads per inch 8