text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.5/8X500 (19.3/4)

  1. ART NR 22092.412.501
  2. EAN 8715494306539
  3. UBB 500578107939
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.5/8
Length (L) (mm) 500
Length (L) (Inch - ft) 19.3/4
Class Gr.B7 - Gr.2H
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.9/16
M 40.5
Threads per inch 8