text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.3/4X460 (18.1/8)

  1. ART NR 22092.444.460
  2. EAN 8715494312073
  3. UBB 500578113614
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/4
Length (L) (mm) 460
Length (L) (Inch - ft) 18.1/8
Class Gr.B7 - Gr.2H
BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/4
M 43.6
Threads per inch 8