text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.1/8X185 (7.1/4)

  1. ART NR 22092.285.184
  2. EAN 8715493206311
  3. UBB 951353670924
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8 , 1.1/8
Length (L) (mm) 185 , 185 , 185 , 185 , 185 , 185 , 185 , 185 , 185 , 185 , 185 , 185
Length (L) (Inch - ft) 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4 , 7.1/4
Class Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H , Gr.B7 - Gr.2H
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 1.13/16
M 28.2
Threads per inch 8