text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.1/8X180 (7)

  1. ART NR 22092.285.177
  2. EAN 8715493206304
  3. UBB 951353670841
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/8
Length (L) (mm) 180
Length (L) (Inch - ft) 7 Inch
Class Gr.B7 - Gr.2H
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 1.13/16
M 28.2
Threads per inch 8