text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.1/4X390 (15.3/8)

  1. ART NR 22092.317.390
  2. EAN 8715494317634
  3. UBB 500578086315
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/4
Length (L) (mm) 390
Length (L) (Inch - ft) 15.3/8
Class Gr.B7 - Gr.2H
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications

B 2.IN.
M 31
Threads per inch 8