text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1.1/4X375 (14.3/4)

  1. ART NR 22092.317.374
  2. EAN 8715494317603
  3. UBB 500578086075
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/4
Length (L) (mm) 375
Length (L) (Inch - ft) 14.3/4
Class Gr.B7 - Gr.2H
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 2.IN.
M 31
Threads per inch 8