text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1.3/4X435 (17.1/8)

  1. ART NR 22086.444.435
  2. EAN 8715494396073
  3. UBB 500578835760
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/4
Length (L) (mm) 435
Length (L) (Inch - ft) 17.1/8
Class Gr.B7M - Gr.2HM
BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/4
M 43.6
Threads per inch 8