text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1.1/2X360 (14.1/4)

  1. ART NR 22086.381.361
  2. EAN 8715494389839
  3. UBB 500578823055
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/2
Length (L) (mm) 360
Length (L) (Inch - ft) 14.1/4
Class Gr.B7M - Gr.2HM
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 2.3/8
M 37.3
Threads per inch 8