text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 5/8X300 (11.3/4)

  1. ART NR 22080.158.298
  2. EAN 8715494337793
  3. UBB 500578017500
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 5/8
Length (L) (mm) 300
Length (L) (Inch - ft) 11.3/4
Class Gr.B7 - Gr.2H
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 1.1/16
M 15.5
Threads per inch 11