text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 1.7/8X490 (19.1/4)

  1. ART NR 22090.476.488
  2. EAN 8715494384537
  3. UBB 500578512765
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.7/8
Length (L) (mm) 490
Length (L) (Inch - ft) 19.1/4
Class Gr.B7 - Gr.2H
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 2.15/16
M 46.8
Threads per inch 8