text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 1.3/8X225 (8.7/8)

  1. ART NR 22090.349.225
  2. EAN 8715494370622
  3. UBB 500578489758
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8
Length (L) (mm) 225
Length (L) (Inch - ft) 8.7/8
Class Gr.B7 - Gr.2H
ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8