text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7 - Gr.2H 1.3/4X425 (16.3/4)

  1. ART NR 22090.444.425
  2. EAN 8715494378987
  3. UBB 500578506908
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/4
Length (L) (mm) 425
Length (L) (Inch - ft) 16.3/4
Class Gr.B7 - Gr.2H
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 2.3/4
M 43.6
Threads per inch 8