text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B16 - Gr.4 1.3/8X465 (18.1/4)

  1. ART NR 22555.349.463
  2. EAN 8715494336284
  3. UBB 500578226812
  4. UNSPSC 31161619
Diameter (inch) 1.3/8
Length (L) (mm) 465
Length (L) (Inch - ft) 18.1/4
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Class Gr.B16 - Gr.4
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Info
  • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8