text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B16 - Gr.4 1.3/8X460 (18.1/8)

  1. ART NR 22555.349.460
  2. EAN 8715494336277
  3. UBB 500578226739
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8 , 1.3/8
Length (L) (mm) 460 , 460 , 460 , 460 , 460 , 460 , 460 , 460 , 460 , 460 , 460 , 460
Length (L) (Inch - ft) 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8 , 18.1/8
Class Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4 , Gr.B16 - Gr.4
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications