text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.3/8X180 (7)

  1. ART NR 22539.349.177
  2. EAN 8715494321723
  3. UBB 500578152141
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8
Length (L) (mm) 180
Length (L) (Inch - ft) 7 Inch
Class Gr.B8M Cl.2 - Gr.8M
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8