text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.3/8X160 (6.1/4)

  1. ART NR 22539.349.158
  2. EAN 8715494321686
  3. UBB 500578151721
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8
Length (L) (mm) 160
Length (L) (Inch - ft) 6.1/4
Class Gr.B8M Cl.2 - Gr.8M
ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8