text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.3/8X135 (5.1/4)

  1. ART NR 22539.349.133
  2. EAN 8715494535618
  3. UBB 500627305237
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8
Length (L) (mm) 135
Length (L) (Inch - ft) 5.1/4
Class Gr.B8M Cl.2 - Gr.8M
ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8