text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.3/8X115 (4.1/2)

  1. ART NR 22539.349.114
  2. EAN 8715494535571
  3. UBB 500627304818
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/8
Length (L) (mm) 115
Length (L) (Inch - ft) 4.1/2
Class Gr.B8M Cl.2 - Gr.8M
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/16
M 34.1
Threads per inch 8