text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.3/4X490 (19.1/4)

  1. ART NR 22539.444.488
  2. EAN 8715494313452
  3. UBB 500578177312
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.3/4
Length (L) (mm) 490
Length (L) (Inch - ft) 19.1/4
Class Gr.B8M Cl.2 - Gr.8M
BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/4
M 43.6
Threads per inch 8