text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8M Cl.2 - Gr.8M 1.1/2X335 (13.1/4)

  1. ART NR 22539.381.337
  2. EAN 8715494307079
  3. UBB 500578163296
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 1.1/2
Length (L) (mm) 335
Length (L) (Inch - ft) 13.1/4
Class Gr.B8M Cl.2 - Gr.8M
ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194
  1. Select other sizes

Specifications

B 2.3/8
M 37.3
Threads per inch 8