text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 7/8X425 (16.3/4)

  1. ART NR 22529.222.425
  2. EAN 8715494363952
  3. UBB 500578439506
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8
Length (L) (mm) 425 , 425 , 425 , 425 , 425 , 425 , 425 , 425 , 425 , 425 , 425 , 425
Length (L) (Inch - ft) 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4 , 16.3/4
Class Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications