text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 7/8X420 (16.1/2)

  1. ART NR 22529.222.419
  2. EAN 8715494363945
  3. UBB 500578439431
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8 , 7/8
Length (L) (mm) 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420 , 420
Length (L) (Inch - ft) 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2 , 16.1/2
Class Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8
BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2
  1. Select other sizes

Specifications