text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 3/4X380 (15)

  1. ART NR 22529.191.381
  2. EAN 8715494359764
  3. UBB 500578430679
  4. UNSPSC 31161619

Price per 
-


Package: 1
Diameter (inch) 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4 , 3/4
Length (L) (mm) 380 , 380 , 380 , 380 , 380 , 380 , 380 , 380 , 380 , 380 , 380 , 380
Length (L) (Inch - ft) 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch , 15 Inch
Class Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8 , Gr.B8 Cl.2 - Gr.8
BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194
  1. Select other sizes

Specifications