text.skipToContent text.skipToNavigation

STRAIGHT GRINDER 150MMX15,9MM TSG-6L

  1. ART NR TSG-6LTOK
  2. EAN 8717981035885
  3. UBB 500619093916
  4. UNSPSC 27112708
  5. Manufacturer article nr  TSG-6L

Price per 
-


Package: 1

This straigth grinder of Toku has double rows of bearings for a long lifetime. The grinder has an integrated speed-regulator for a maximum of safety and the optimal performance in material removal. Characteristics: * Ergonomic design, well balanced * The air-exhaust is directed away from the user * Safety start lever

No-load speed (1st gear/2nd gear) 6000
Air connection (inch) 3/8
Stroke length (mm) 150
Actual airconsumption 20 L / Sec
Max. air pressure (Bar) 6.3
Spindle (mm) 5/8"
Hose diameter 13 mm
Wattage 1580 Watt