text.skipToContent text.skipToNavigation

Starrett Hacksaw blade 300X13X0.65MM

  1. ART NR 9Q172592
  2. EAN 7891265403438
  3. UBB 500695874478
  4. UNSPSC 31390000
  5. Manufacturer article nr  KBS1224-10

Price per 
-


Package: 1

KBS1224-10, Bi-Metal Unique, High Speed Steel Safe Flex, Hand Hacksaw Blades, 300mm X 13mm X 0.65mm / 12" X 1/2" X .025", 24 TPI, 10 Pack; ; Bi-Metal Unique High Speed Steel Safe-Flex Hand Hacksaw Blade 300mm / 12" 24TPI 10UN.

A patented solid state diffusion process produces the industry's most advance bi metal hacksaw blade Massive increase in tooth strength and reduction in tooth breakage and fracture when compared against tradition bi metal blades Excellent for interrupted cuts in cramped places or where the blade is subject to bending or twisting stresses

Width (mm) 13
Length (L) (mm) 300
Teeth per Inch 24
Content (pcs) 10
Thickness 0.60