text.skipToContent text.skipToNavigation

Starrett Hacksaw blade 300X13X0.65MM

  1. ART NR 7Y979748
  2. EAN 7891265403360
  3. UBB 500695873637
  4. UNSPSC 31390000
  5. Manufacturer article nr  KBS1218-2

Price per 
-


Package: 1

KBS1218-2, Bi-Metal Unique, High Speed Steel Safe Flex, Hand Hacksaw Blades, 300mm X 13mm X 0.65mm / 12" X 1/2" X .025", 18 Tpi, 2 blade pack; ; Bi-Metal Unique High Speed Steel Safe-Flex Hand Hacksaw Blade 300mm / 12" 18TPI 2UN.

A patented solid state diffusion process produces the industry's most advance bi metal hacksaw blade Massive increase in tooth strength and reduction in tooth breakage and fracture when compared against tradition bi metal blades Excellent for interrupted cuts in cramped places or where the blade is subject to bending or twisting stresses

Width (mm) 13
Length (L) (mm) 300
Teeth per Inch 18
Content (pcs) 2
Thickness 0.60