text.skipToContent text.skipToNavigation

Starrett Hacksaw blade 18X1.1/2X.075X.413

  1. ART NR 6Z304289
  2. UBB 500695899715
  3. UNSPSC 31390000
  4. Manufacturer article nr  RS1810-7

Price per 
-


Package: 1

RS1810-7 Power Hacksaw Blade; ; Redstripe Solid High Speed Steel Power Hacksaw Blade 18" - .075" Thick - 10TPI 5UN.

Blades can withstand heavier feed pressures and provide faster cut rates than blades made from composite designs Blades will effectively cut tough alloys such as stainless steels

Width (mm) 38
Length (L) (mm) 450
Teeth per Inch 10
Content (pcs) 5
Thickness 2