text.skipToContent text.skipToNavigation

STAR MEASURING TP KTS510-100ME-N 9MMX30M

  1. ART NR 8J947952
  2. UBB 500695948231
  3. UNSPSC 27110000
  4. Manufacturer article nr  KTS510-100ME-N

Price per 
-


Package: 1

The closed steel long tapes are produced with high visibility ABS plastic. These value priced long tape measures are easy to locate and difficult to damage. The steel blade provides a precise measurement of up to 100ft (30m). The blade has a clear uncluttered line and numbering style.

Features impact resistant ABS plastic case Produced with easy-to-read graduations Includes a folding hook ring

Length (L) (mm) 30000
Width (mm) 9.5