text.skipToContent text.skipToNavigation

STAR MEASURING TAPE SM412WMERL 13MMX4M

  1. ART NR 5X686611
  2. UBB 500695947084
  3. UNSPSC 27110000
  4. Manufacturer article nr  SM412WMERL

Price per 
-


Package: 1

SM412WMERL 1/2" x 12' Measure Stix; ; Measure stix is manufactured with high quality precision steel. It is produced with a permanent adhesive backing providing convenient, at-a-glance measurements. They can be mounted on work benches, saw tables, drafting tables, and more.The stix easily cut to proper size with scissors. Reads with a right to left print orientation.

Manufactured of high quality precision steel for extended service use Produced with permanent adhesive back that sticks to almost any work surface for convenient, at-a-glance measurements Mounts on work benches, saw tables, drafting tables, etc. Easily cut to size with scissors Reads right to left

Length (L) (mm) 3650
Width (mm) 13
Graduation (mm) 1mm