text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty, stainless spring steel ISO 8750 Stainless spring steel 8X28MM

  1. ART NR 51430.080.028
  2. EAN 8715492289452
  3. UBB 950359175821
  4. UNSPSC 31163201

Price per 
-


Package: 50
Full Box only
d (nom.) 8
Diameter (mm) 8
Length (L) (mm) 28
DIN ≈7343
ISO 8750
  1. Select other sizes

Specifications

a ≈ 2
d1 (max.) 8.63
d1 (min.) 8.3
d2 (max.) 7.8
V 30