text.skipToContent text.skipToNavigation

Spring-type straight pin (spiral pin) coiled, standard duty, stainless spring steel ISO 8750 Stainless spring steel 5X50MM

  1. ART NR 51430.050.050
  2. EAN 8715492289223
  3. UBB 950359173685
  4. UNSPSC 31163201

Price per 
-


Package: 100
Full Box only
d (nom.) 5
Diameter (mm) 5
Length (L) (mm) 50
ISO 8750
DIN ≈7343
  1. Select other sizes

Specifications

a ≈ 1.3
d1 (max.) 5.5
d1 (min.) 5.25
d2 (max.) 4.85
V 11.5