text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M10X12

  1. ART NR 51293.100.012
  2. EAN 8715494100526
  3. UBB 500571486249
  4. UNSPSC 31161505

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 12
BS 4219
NF E25-161
DIN 553
ISO 7434
  1. Select other sizes

Specifications

dt (max.) 2.5
n 1.6
P 1.50
  1. Download CAD model