text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Stainless steel A2 ST4,8X38MM

  1. ART NR 51640.048.038
  2. EAN 8715492301529
  3. UBB 950352185108
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 38
BS 4174
ISO 1483 C
DIN 7973 C
NF E25-661 C
  1. Select other sizes

Specifications

dk 9.5
f ≈ 1.5
k ≈ 3
n 1.2
P 1.60