text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Stainless steel A2 ST5,5X25MM

  1. ART NR 51600.055.025
  2. EAN 8715492299611
  3. UBB 950352172809
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 25
ISO 1481 C
BS 4174
NF E25-663 C
DIN 7971 C
  1. Select other sizes

Specifications

dk 10.8
k 3.2
n 1.6
P 1.80
  1. Download CAD model