text.skipToContent text.skipToNavigation

Slotted pan head tapping screw DIN 7971 C Stainless steel A2 ST3,5X38MM

  1. ART NR 51600.035.038
  2. EAN 8715492299222
  3. UBB 950352169367
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 38
DIN 7971 C
NF E25-663 C
ISO 1481 C
BS 4174
  1. Select other sizes

Specifications

dk 6.9
k 2.1
n 1
P 1.30
  1. Download CAD model