text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Plain 4.8 M6X30

  1. ART NR 24635.060.030
  2. EAN 8717077266056
  3. UBB 500649350708
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M6
Length (L) (mm) 30
Class 4.8
ISO 1580
DIN 85
ASME B18.6.7M
NF E25-128
BS 4183
  1. Select other sizes

Specifications

dk 12
Full thread if L ≤ 40
k 3.6
n 1.6
P 1
  1. Download CAD model