text.skipToContent text.skipToNavigation

Slotted pan head screw DIN 85 Steel Plain 4.8 M5X35

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Plain

Specifications

Diameter M5
Length 35 mm
Class 4.8
Driving features Slotted
Head shape Pan head
Material Steel
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 10
Full thread if L ≤ 40
k (max.) 3
L (mm) 35
n 1.2
P 0.8
t (min.) 1.2

Standards

DIN 85
BS ≈4183
ISO ≈1580
ASME ≈B18.6.7M
NF ≈E25-128
NEN ≈1603

Article numbers

Article number 24635.050.035
EAN 8717077265974
UBB 500649349908
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.