text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST4,8X80MM

  1. ART NR 51620.048.080
  2. EAN 8715494095730
  3. UBB 500571494243
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 80
ISO 1482 C
DIN 7972 C
NF E25-660 C
BS 4174
  1. Select other sizes

Specifications

dk 9.5
k ≈ 3
n 1.2
P 1.60