text.skipToContent text.skipToNavigation

Slotted countersunk head tapping screw DIN 7972 C Stainless steel A2 ST3,5X38MM

  1. ART NR 51620.035.038
  2. EAN 8715492300386
  3. UBB 950352175950
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 38
ISO 1482 C
BS 4174
NF E25-660 C
DIN 7972 C
  1. Select other sizes

Specifications

dk 6.8
k ≈ 2.1
n 1
P 1.30