text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 A Steel Zinc plated 4.8 M5X22

  1. ART NR 24540.050.022
  2. EAN 8717077070189
  3. UBB 500645195511
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 22 , 22 , 22 , 22 , 22 , 22 , 22 , 22 , 22 , 22 , 22 , 22
Class 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8 , 4.8
DIN 963 A
BS 4183
NF E25-123
ASME B18.6.7M
ISO 2009
  1. Select other sizes

Specifications