text.skipToContent text.skipToNavigation

Shim ring thickness h=1,0MM DIN 988 Stainless steel A2 h=1,0MM 28X40MM

  1. ART NR 51557.280.040
  2. EAN 8715492966919
  3. UBB 500700892507
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 28
d2 40
Diameter (mm) 28
Thickness 1
Outer diameter 40
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 28.275
d1 (min.) 28.065
d2 (max.) 39.92
d2 (min.) 39.67