text.skipToContent text.skipToNavigation

Shim ring thickness h=1,0MM DIN 988 Stainless steel A2 h=1,0MM 22X32MM

  1. ART NR 51557.220.032
  2. EAN 8715492966902
  3. UBB 500700892432
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 22
d2 32
Diameter (mm) 22
Thickness 1
Outer diameter 32
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 22.275
d1 (min.) 22.065
d2 (max.) 31.92
d2 (min.) 31.67