text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5MM DIN 988 Stainless steel A2 h=0,5MM 50X62MM

  1. ART NR 51555.500.062
  2. EAN 8715492966582
  3. UBB 500700890782
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 50
d2 62
Diameter (mm) 50
Thickness 0.50
Outer diameter 62
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 50.33
d1 (min.) 50.08
d2 (max.) 61.9
d2 (min.) 61.6