text.skipToContent text.skipToNavigation

Shim ring thickness h=0,5MM DIN 988 Stainless steel A2 h=0,5MM 18X25MM

  1. ART NR 51555.180.025
  2. EAN 8715492966490
  3. UBB 500700890030
  4. UNSPSC 31163301

Price per 
-


Package: 1
d1 18
d2 25
Diameter (mm) 18
Thickness 0.50
Outer diameter 25
DIN 988
  1. Select other sizes

Specifications

d1 (max.) 18.23
d1 (min.) 18.05
d2 (max.) 24.935
d2 (min.) 24.725